Beli jigsaw saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EK Roller Chain (Rantai)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp279.900

  2. TSUBAKI British Standard Roller Chain Link
    Mulai

    Rp489.900

    TSUBAKI British Standard Roller Chain Link
    Deskripsi:
    These British standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Chain Construction: Riveted Pin
    • Features: Flat Shape Link Plate
    • Heavy Series: No
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Number of Strands: 1
    • Pin Construction: Riveted Pin
    • Plate Thickness (inch): 1/16
    • Roller Chain Standard: British Standard
    • Standards: BS 228; DIN 8187; ISO 606
  3. TSUBAKI Conveyor Roller Chain Link
    Mulai

    Rp499.900

    TSUBAKI Conveyor Roller Chain Link
    Deskripsi:
    Conveyor chain connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Display Qty: 1
    • Display Sell UOM: EA
    • Displayed Brand: TSUBAKI
    • Lubrication: SAE 10 to SAE 50
    • Material: Steel
    • Maximum Operating Temperature (°F): 300
    • Minimum Operating Temperature (°F): 15
    • Pin Contruction: Cottered Pin
    • Standards: ANSI
  4. ASKER Durometer Type C
    Mulai

    Rp44.999.900

  5. TSUBAKI RS40 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  6. TSUBAKI ANSI Standard Roller Chain Link
    Mulai

    Rp519.900

    TSUBAKI ANSI Standard Roller Chain Link
    Deskripsi:
    These ANSI standard connecting links, also referred to as master links, are useful for joining, repairing, and adjusting roller chains. A removable side plate is held in place by a spring clip or cotter pin, and allows the link to join chain ends together. Connecting links with spring clips are typically used with chain size 60 or lower and cotter pins are used with chain size 80 or higher.
    atribut:
    • UNSPSC: 31151603
    • Material: Steel
  7. Makita Planer Blade
    Mulai

    Rp129.900

    Makita Planer Blade
    Deskripsi:
    HSS (High Speed Steel): Fine cutting surface.TC (Tungsten Carbide): Higher durability. Suitable for hard wood.
  8. Makita Shredder Blade
    Mulai

    Rp1.199.900

  9. Makita Cutter Blades Scroll (Isi Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp139.900

    Makita Cutter Blades Scroll (Isi Cutter)
    Deskripsi:
    For woodworking (pin end type)
    atribut:
    • Suitable Model: MSJ401
    • Object of Cutting: Woodworking
  10. Makita Keyless Drill Chuck (Kepala Bor)
    Mulai

    Rp169.900

    Makita Keyless Drill Chuck (Kepala Bor)
    Deskripsi:
    for Drill Chuck&Key.
  11. TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
Daftar Harga jigsaw saw Terbaru November 2026
Makita Reciprocating Saw (Mata Gergaji Reciprocating)Rp319.900
EK Connecting Link (Sambungan Rantai)Rp7.900
NIKKEN ANSI Standard Roller Chain Connecting LinkRp16.900
Makita Jigsaw Blade (Mata Gergaji Mesin)Rp22.900
EK Roller Chain (Rantai)Rp279.900
TSUBAKI British Standard Roller Chain LinkRp489.900
TSUBAKI Conveyor Roller Chain LinkRp499.900
ASKER Durometer Type CRp44.999.900
TSUBAKI RS40 Series-Standard Drive Chain (Rantai Roller / Rantai Industri)Rp26.900
NCK Roller Chain (ANSI Std) Connecting LinkRp6.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)